Lithonia Lighting CE 120 F U 15 M5 820 CABLE EXTENDER 120V 5 COND 5PK | Graybar Store
     
Lithonia Lighting - 820 CABLE EXTENDER 120V 5 COND 5PK - CE 120 F U 15 M5
+ / - Hover over image to Zoom
Other Views

    820 CABLE EXTENDER 120V 5 COND 5PK

    Manufacturer: Lithonia Lighting
    Manufacturer #: CE 120 F U 15 M5
    SKU: 25064341
    $73.27
    Checking Pricing
         
    Length:15 ft.
    No. of Conductors:4
    Voltage Rating:120V
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CE 120 F U 15 M5
    • No. of Conductors 4
    • UNSPSC 39121440
    • Brand Reloc
    • Length 15 ft.
    Product Overview:
    Cable Extender, 120V, 12AWG, 4 Conductor and 1 Ground, 15 feet, SKU - 710577