Lithonia Lighting CE 120 F U 04 IGW M10 Reloc® Cable Extender, Factory Keyed, 12AWG, 120V, 5-Conductor, 4 ft., Isolated Ground Wire | Graybar Store
     
Lithonia Lighting - Reloc® Cable Extender, Factory Keyed, 12AWG, 120V, 5-Conductor, 4 ft., Isolated Ground Wire - CE 120 F U 04 IGW M10
+ / - Hover over image to Zoom
Other Views

    Reloc® Cable Extender, Factory Keyed, 12AWG, 120V, 5-Conductor, 4 ft., Isolated Ground Wire

    Manufacturer: Lithonia Lighting
    Manufacturer #: CE 120 F U 04 IGW M10
    SKU: 25617864
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:4 ft
    No. of Conductors:5
    Voltage Rating:120 V
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CE 120 F U 04 IGW M10
    • No. of Conductors 5
    • UNSPSC 39121440
    • Length 4 ft
    • Wire Size 12 AWG
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 ft, 5, 120 V, #12 AWG