Hoffman (nVent) CDSC603812SSR Type 4X Disconnect Enclosure, Stainless Steel, Wall-Mount, 60 x 38 x 12 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Disconnect Enclosure, Stainless Steel, Wall-Mount,  60 x 38 x 12 in. - CDSC603812SSR
+ / - Hover over image to Zoom
Other Views

    Type 4X Disconnect Enclosure, Stainless Steel, Wall-Mount, 60 x 38 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CDSC603812SSR
    SKU: 25059816
    $4,438.95
    Checking Pricing
         
    Depth:38 in.
    Height:12 in.
    Width:60 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CDSC603812SSR
    • Type CONCEPT#153; with Quarter-Turn Latches Disconnect Enclosure, Type 4X
    • UNSPSC 39121324
    • Brand Concept™
    • Depth 38 in.
    Product Overview:
    Disconnect Type 4X Enclosure, Bulletin CWSD (Stainless Steel CONCEPT Wall-Mount Disconnect Encl.), Size/Dims: 60.00x38.00x12.00, Material/Finish: SS Type 304
    For use in disconnect applications that require larger controls and stylized design features, CONCEPT#153; Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security., Furnished with Enclosure Body and door are 14 gauge Type 304 stainless steel , Seams continuously welded and ground smooth , External-formed 90-degree body flange, Integral door alignment device to properly align door and gasket to body flange, Holes provided in body for mounting disconnect operating handle and operating mechanism, Panel mounting studs fit optional CONCEPT panels and other accessories (purchase panels separately), Mounting holes in back of body for direct mounting or for optional external mounting brackets, Stainless steel hidden hinges, Standard full-access door opening, Corner-formed doors are interchangeable and easily removable by pulling captive hinge pins, Provisions on door for optional high-impact thermoplastic data pocket, Seamless foam-in-place gasket, Door latching system: latch installed on door with interlock mechanism on the disconnect handle for added safety; four quarter-turn latches also included , Interlock bracket welded to door, Unique integrated door handle with tool-to-open feature and padlock option installed on door, Self-grounding latch system with double seal, Bonding provision on door; grounding stud on body, Includes hardware kit (consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes) and instructions for installing disconnects Ratings Mounting brackets required to meet UL/cUL external mounting requirement., UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13 , IEC 60529, IP66 , Meet