Hoffman (nVent) CDSC603812LG Type 12 Disconnect Enclosure, Steel, 60 x 38 x 12 in. | Graybar Store
     
Hoffman (nVent) - Type 12 Disconnect Enclosure, Steel, 60 x 38 x 12 in. - CDSC603812LG
+ / - Hover over image to Zoom
Other Views

    Type 12 Disconnect Enclosure, Steel, 60 x 38 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CDSC603812LG
    SKU: 97100107
    $1,488.69
    Checking Pricing
         
    Color:RAL 7035 Grey
    Depth:38 in.
    Height:12 in.
    Width:60 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CDSC603812LG
    • Color RAL 7035 Grey
    • Type CONCEPT#153; Disconnect Enclosure, Type 4
    • UNSPSC 39121324
    • Brand Concept™
    • Depth 38 in.
    Product Overview:
    Type 12 Disconnect Enclosure, Bulletin CWD (CONCEPT Disconnect Enclosure), Size/Dims: 60.00x38.00x12.00, Material/Finish: Steel/LtGray
    Use CONCEPT#153; Disconnect Enclosures in applications that require stylized design features and a preferred cutout for the disconnect switch or circuit breaker. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integ 16 or 14 gauge steel , Seams continuously welded and ground smooth , External-formed 90-degree body flange channels away liquids, Bonding provision on door; grounding stud on body, Holes in body for mounting disconnect operating handle and operating mechanism , Panel mounting studs fit optional CONCEPT panels and other accessories , Mounting holes in back of body for direct mounting for optional external mounting brackets , Removable door with hidden hinges for clean, aesthetic appearance , Corner-formed doors , Provisions on door for optional high-impact thermoplastic data pocket , Seamless foam-in-place gasket, Door alignment device on doors wider than 30 in., CONCEPT-style latching system interlocks with the disconnect handle for added safety , Unique door handle with tool-to-open feature and padlocking option supplied, Self-grounding latch system with double seal, Four hinges on 60-inch-high enclosures, Simple easy-to-remove and install hinge pins with captivation clip, High-torque threadless studs and fasteners on door, V-shaped fiber-wrapped gasket on the disconnect side of the body flange provides extra deflection of water, Installation instructions provided Ratings Mounting brackets required to maintain UL/CSA external mounting requirement., UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4, 12, Type 13 , CSA File No. 42186: Type 4, 12 , VDE