Lithonia Lighting CDS L96 MVOLT DM 50K 80CRI WH LED Strip Fixture, 120/277V, Driver Included, White, 96 in. L, 5000K | Graybar Store
     
Lithonia Lighting - LED Strip Fixture, 120/277V, Driver Included, White, 96 in. L, 5000K - CDS L96 MVOLT DM 50K 80CRI WH
+ / - Hover over image to Zoom
Other Views

    LED Strip Fixture, 120/277V, Driver Included, White, 96 in. L, 5000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: CDS L96 MVOLT DM 50K 80CRI WH
    SKU: 25882764
    $187.07
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):96
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CDS L96 MVOLT DM 50K 80CRI WH
    • UNSPSC 39112102
    • Lamp Type LED
    • Nom. Length (Inches) 96
    • Voltage 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LED 96 in. striplight fixture 120/277V, 5000K color temperature, 80 CRI with driver and white finish.
    Inspired by classic fluorescent strip channels, this LED fixture offers a traditional appearance that incorporates the latest technology. Ideal for use in commercial, retail, office, warehouse and display lighting applications.