Lithonia Lighting CDS L96 MVOLT DM 40K 80CRI WH Strip Fixture, LED, 120 to 277V, 96 in. L | Graybar Store
     
Lithonia Lighting - Strip Fixture, LED, 120 to 277V, 96 in. L - CDS L96 MVOLT DM 40K 80CRI WH
+ / - Hover over image to Zoom
Other Views

    Strip Fixture, LED, 120 to 277V, 96 in. L

    Manufacturer: Lithonia Lighting
    Manufacturer #: CDS L96 MVOLT DM 40K 80CRI WH
    SKU: 25882763
    $204.08
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):96
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CDS L96 MVOLT DM 40K 80CRI WH
    • UNSPSC 39112102
    • Brand Lithonia Lighting®
    • Lamp Type LED
    • Nom. Length (Inches) 96
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    CDS LED Strip Light Contractor LED Dual Strip Light
    2,200, 4,200 or 9,000 lumens;Up to 120 LPW;Available in 2', 4’ and 8’ lengths;Available in 3500K, 4000K & 5000K CCT;Continuous-row mounting;End-to-end illumination;No pixelation;35°C Ambient Rating