Erico CD7BSS Conduit/Pipe Clamp, Retained Bolt and Built-In Nut, Size 7, For 3 in. Rigid/EMT, 5/16 in. Hole, Stainless Steel | Graybar Store
     
Erico - Conduit/Pipe Clamp, Retained Bolt and Built-In Nut, Size 7, For 3 in. Rigid/EMT, 5/16 in. Hole, Stainless Steel - CD7BSS
+ / - Hover over image to Zoom
Other Views

    Conduit/Pipe Clamp, Retained Bolt and Built-In Nut, Size 7, For 3 in. Rigid/EMT, 5/16 in. Hole, Stainless Steel

    Manufacturer: Erico
    Manufacturer #: CD7BSS
    SKU: 92075683
    $24.26
    Checking Pricing
         
    Load Rating (Pound):350 lb.
    Trade Size:3 in.
    Use With:Rigid/IMC/EMT Conduit
    Hole Size:5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CD7BSS
    • UNSPSC 39121702
    • Hole Size 5/16 in.
    • Load Rating (Pound) 350 lb.
    • Materials Stainless Steel
    Product Overview:
    302 Stainless Steel Size 7 Bolt Close Conduit/Pipe Clamp With Retained Bolt and Built-In Nut, For 3 in. Rigid or EMT Conduit, Hole Size 5/16 in., Load Rating 350 lb.
    • Retained Bolt and Built-In Nut Means There Are Less Parts to Handle or Drop
    • Combo Head Bolt Ready to Work With Any Tool Handy--Slotted, Hex, No. 3 Phillips or No. 2 Robertson