Erico CD5B37 Bolt Close Conduit/Pipe Clamp, Retained Bolt and Built-In Nut, Size 5, For 2 in. Rigid/EMT, 3/8 in. Hole, Steel | Graybar Store
     
Erico - Bolt Close Conduit/Pipe Clamp, Retained Bolt and Built-In Nut, Size 5, For 2 in. Rigid/EMT, 3/8 in. Hole, Steel - CD5B37
+ / - Hover over image to Zoom
Other Views

    Bolt Close Conduit/Pipe Clamp, Retained Bolt and Built-In Nut, Size 5, For 2 in. Rigid/EMT, 3/8 in. Hole, Steel

    Manufacturer: Erico
    Manufacturer #: CD5B37
    SKU: 25841275
    $2.82
    Checking Pricing
         
    Trade Size:2 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:5
    Hole Size:3/8 in.
    Load Rating (Pound):200 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CD5B37
    • Size 5
    • UNSPSC 39121702
    • Hole Size 3/8 in.
    • Load Rating (Pound) 200 lb.
    Product Overview:
    Electrogalvanized Steel Size 5 Bolt Close Conduit/Pipe Clamp With Retained Bolt and Built-In Nut, For 2 in. Rigid or EMT Conduit, Hole Size 3/8 in., Load Rating 200 lb.
    • Retained Bolt and Built-In Nut Means There Are Less Parts to Handle or Drop
    • Combo Head Bolt Ready to Work With Any Tool Handy--Slotted, Hex, No. 3 Phillips or No. 2 Robertson