Erico (nVent) CD1B37 Bolt Close Conduit/Pipe Clamp, Retained Bolt and Built-In Nut, Size 1, For 3/4 in. Rigid/EMT, 3/8 in. Hole, Steel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Erico (nVent) - Bolt Close Conduit/Pipe Clamp, Retained Bolt and Built-In Nut, Size 1, For 3/4 in. Rigid/EMT, 3/8 in. Hole, Steel - CD1B37
+ / - Hover over image to Zoom
Other Views

    Bolt Close Conduit/Pipe Clamp, Retained Bolt and Built-In Nut, Size 1, For 3/4 in. Rigid/EMT, 3/8 in. Hole, Steel

    Manufacturer: Erico (nVent)
    Manufacturer #: CD1B37
    SKU: 25840292
    $1.09
    Checking Pricing
         
    Trade Size:3/4 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:1
    Hole Size:3/8 in.
    Load Rating (Pound):200 lb. Load Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # CD1B37
    • Size 1
    • UNSPSC 39121702
    • Hole Size 3/8 in.
    • Load Rating (Pound) 200 lb. Load Rating
    Product Overview:
    Electrogalvanized Steel Size 1 Bolt Close Conduit/Pipe Clamp With Retained Bolt and Built-In Nut, For 3/4 in. Rigid or EMT Conduit, Hole Size 3/8 in., Load Rating 200 lb.
    • Retained Bolt and Built-In Nut Means There Are Less Parts to Handle or Drop
    • Combo Head Bolt Ready to Work With Any Tool Handy--Slotted, Hex, No. 3 Phillips or No. 2 Robertson