Lithonia Lighting CD 240 D M10 Circuit Distributor, 120V, 3 Conductor, 6 in. Wire Leads | Graybar Store
     
Lithonia Lighting - Circuit Distributor, 120V, 3 Conductor, 6 in. Wire Leads - CD 240 D M10
+ / - Hover over image to Zoom
Other Views

    Circuit Distributor, 120V, 3 Conductor, 6 in. Wire Leads

    Manufacturer: Lithonia Lighting
    Manufacturer #: CD 240 D M10
    SKU: 25869648
    $12.63
    Checking Pricing
         
    Voltage Rating:240V
    No. of Conductors:3
    Length:6 in. Wire Leads
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CD 240 D M10
    • No. of Conductors 3
    • UNSPSC 39131711
    • Length 6 in. Wire Leads
    • Voltage Rating 240V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: