Lithonia Lighting CD 120 F U 11 2N M10 11IN 820 CIRCT DIST 120V 5-COND DBL CIRC | Graybar Store
     
Lithonia Lighting - 11IN 820 CIRCT DIST 120V 5-COND DBL CIRC - CD 120 F U 11 2N M10
+ / - Hover over image to Zoom
Other Views

    11IN 820 CIRCT DIST 120V 5-COND DBL CIRC

    Manufacturer: Lithonia Lighting
    Manufacturer #: CD 120 F U 11 2N M10
    SKU: 25111595
    $39.00
    Checking Pricing
    Items sold in feet or each.
         
    Length:11 ft.
    No. of Conductors:4
    Voltage Rating:120V
    Wire Size:12 AWG
    Brand or Series:Reloc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CD 120 F U 11 2N M10
    • No. of Conductors 4
    • UNSPSC 39131711
    • Brand or Series Reloc
    • Length 11 ft.
    Product Overview:
    Circuit Distributor, 120V, 12AWG, 4 Conductor and 1 Ground, 11FT, Two Neutral, SKU - 137MF6