Lithonia Lighting CD 120 F 2N M10 Circuit Distributor, 120V, 5 Conductor, 6 in. Wire Leads, 2-Neutrals | Graybar Store
     
Lithonia Lighting - Circuit Distributor, 120V, 5 Conductor, 6 in. Wire Leads, 2-Neutrals - CD 120 F 2N M10
+ / - Hover over image to Zoom
Other Views

    Circuit Distributor, 120V, 5 Conductor, 6 in. Wire Leads, 2-Neutrals

    Manufacturer: Lithonia Lighting
    Manufacturer #: CD 120 F 2N M10
    SKU: 25293783
    $13.68
    Checking Pricing
         
    Voltage Rating:120V
    No. of Conductors:5
    Length:6 in. Wire Leads
    Additional Features:2-Neutrals
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CD 120 F 2N M10
    • No. of Conductors 5
    • UNSPSC 39111800
    • Additional Features 2-Neutrals
    • Length 6 in. Wire Leads
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: