Lithonia Lighting CD 120 D U 11 M10 11IN 820 CIRCUIT DIST 120V 3-CONDUCTOR | Graybar Store
     
Lithonia Lighting - 11IN 820 CIRCUIT DIST 120V 3-CONDUCTOR - CD 120 D U 11 M10
+ / - Hover over image to Zoom
Other Views

    11IN 820 CIRCUIT DIST 120V 3-CONDUCTOR

    Manufacturer: Lithonia Lighting
    Manufacturer #: CD 120 D U 11 M10
    SKU: 25111542
    $39.63
    Checking Pricing
         
    Length:11 ft.
    No. of Conductors:2
    Voltage Rating:120V
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CD 120 D U 11 M10
    • No. of Conductors 2
    • UNSPSC 39111800
    • Brand Reloc
    • Length 11 ft.
    Product Overview:
    Circuit Distributor, 120V, 12AWG, 2 Conductor and 1 Ground, 11FT, SKU - 137MF4