Lithonia Lighting CD 120 D U 10 M10 Lighting Circuit Distributor, 120V, 3-Conductor, 12 AWG, 10 ft. L | Graybar Store
     
Lithonia Lighting - Lighting Circuit Distributor, 120V, 3-Conductor, 12 AWG, 10 ft. L - CD 120 D U 10 M10
+ / - Hover over image to Zoom
Other Views

    Lighting Circuit Distributor, 120V, 3-Conductor, 12 AWG, 10 ft. L

    Manufacturer: Lithonia Lighting
    Manufacturer #: CD 120 D U 10 M10
    SKU: 25852128
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:10 ft
    No. of Conductors:3
    Voltage Rating:120 V
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CD 120 D U 10 M10
    • No. of Conductors 3
    • UNSPSC 39131711
    • Length 10 ft
    • Wire Size 12 AWG
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    10 ft, 3, 120 V, #12 AWG