AFL Telecommunications CCTS-25-0900MZ CCTS Connector Cleaning Tips | Graybar Store
     
AFL Telecommunications - CCTS Connector Cleaning Tips - CCTS-25-0900MZ
+ / - Hover over image to Zoom
Other Views

    CCTS Connector Cleaning Tips

    Manufacturer: AFL Telecommunications
    Manufacturer #: CCTS-25-0900MZ
    SKU: 25087528
    $52.34
    Checking Pricing
         
    Kit Includes:40 sticks per tube
    Size:2.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # CCTS-25-0900MZ
    • Size 2.5 mm
    • UNSPSC 43223332
    • Kit Includes 40 sticks per tube
    • For Use With Ferrule end-faces in alignment sleeves that are recessed within sockets or bulkhead adaptors
    • SKU Spec Sheet
      CCTS-25-0900MZ Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CCT Connector Cleaning Tips are a molded cleaning tip that will trap contamination and wick cleaning solvents from bulkhead connectors.
    CCT Connector Cleaning Tips are a molded cleaning tip that will trap contamination and wick cleaning solvents from bulkhead connectors. The cleaning tip is a molded, sintered polymer that is both porous and pliable conforming to virtually any fiber end-face polish geometry while trapping and absorbing contaminants. The cleaning tip is exposed for cleaning ferrule end-faces in alignment sleeves that are recessed within sockets or bulkhead adaptors. CCTS-25-0900MZ are Connector Cleaning Tips for 2.5 mm ferrule in adapters or sockets (SC, FC, ST, etc. in adapters), Blue (40 sticks per tube).

    Features

    • Molded sintered polymer construction assures perfect bulkhead fit and consistent performance with each cleaning tip
    • No fibers, binders, adhesives or outgassing that may contaminate the connector
    • Traps and holds liquid and particle contaminants in an absorbent open cell matrix ranging from 10-25 microns
    • The elastic cleaning head enhances entrapment of particles and oils, while allowing the tip to conform to virtually any fiber end-face geometry (8 degree, domed polish, etc.)
    • Very absorbent

    US and Foreign patents pending

    Applications

    • Dual-head design permits wet and dry cleaning in one swab
    • Solvent and chemical resistant, not physically altered by solvent contact
    • Designed to work with FCC2 Fiber Connector Cleaner
    • Most connectors cleaned the first time