Panduit CCS25-S8-M Fixed Diameter Cable Clamp, #8 Screw (M4), 0.25 in. (60.4mm) Bundle, White, Bulk | Graybar Store
     
Panduit - Fixed Diameter Cable Clamp, #8 Screw (M4), 0.25 in. (60.4mm) Bundle, White, Bulk - CCS25-S8-M
+ / - Hover over image to Zoom
Other Views

    Fixed Diameter Cable Clamp, #8 Screw (M4), 0.25 in. (60.4mm) Bundle, White, Bulk

    Manufacturer: Panduit
    Manufacturer #: CCS25-S8-M
    SKU: 88197282
    $68.12
    Checking Pricing
         
    Color:Natural
    Mounting Type:#8 (M4) Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CCS25-S8-M
    • Color Natural
    • UNSPSC 39121702
    • Materials Nylon 6.6
    • Mounting Type #8 (M4) Screw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fixed diameter cable clamp, #8 screw (M4), .25" (6.4mm) bundle, white, bulk package.
    Fixed diameter cable clamp, #8 screw (M4), .25" (6.4mm) bundle, white, bulk package.