Panduit CCS19-S8-C0 Fixed Diameter Cable Clamp, #8 Screw (M4), 0.19 in. (40.8mm) Bundle, Black, Standard | Graybar Store
     
Panduit - Fixed Diameter Cable Clamp, #8 Screw (M4), 0.19 in. (40.8mm) Bundle, Black, Standard - CCS19-S8-C0
+ / - Hover over image to Zoom
Other Views

    Fixed Diameter Cable Clamp, #8 Screw (M4), 0.19 in. (40.8mm) Bundle, Black, Standard

    Manufacturer: Panduit
    Manufacturer #: CCS19-S8-C0
    SKU: 25115097
    $0.14
    Checking Pricing
         
    Color:Black
    Mounting Type:#8 Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CCS19-S8-C0
    • Color Black
    • UNSPSC 39121700
    • Materials Weather Resistant Nylon 6.6
    • Mounting Type #8 Screw Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fixed diameter cable clamp, #8 screw (M4), .19" (4.8mm) bundle, black, standard package.
    Fixed diameter cable clamp, #8 screw (M4), .19" (4.8mm) bundle, black, standard package.