AFL Telecommunications CCS07103HREEL High Strength Wire, Copper Clad Steel, 10 AWG, 1000 ft. Reel | Graybar Store
     
AFL Telecommunications - High Strength Wire, Copper Clad Steel, 10 AWG, 1000 ft. Reel - CCS07103HREEL
+ / - Hover over image to Zoom
Other Views

    High Strength Wire, Copper Clad Steel, 10 AWG, 1000 ft. Reel

    Manufacturer: AFL Telecommunications
    Manufacturer #: CCS07103HREEL
    SKU: 22128275
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:1000 ft.
    Conductor Size:10 AWG
    Conductor Material:Copper Clad Steel
    Outer Diameter:0.306 in.
    Standard:RUS Approved
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # CCS07103HREEL
    • Application Overhead Grounding and Messenger
    • Type High Strength
    • Conductor Material Copper Clad Steel
    • Conductor Size 10 AWG
    • Length 1000 ft.
    • Outer Diameter 0.306 in.
    • Standard RUS Approved
    Product Overview:
    Copper clad steel wire can be used as an overhead ground wire or as a messenger wire. Copper clad steel wire has (7) 10 AWG strands and packaged in a 1000 foot reel.