Bussmann (Eaton) CCPB-1-20CF CUBEFuse Compact Circuit Protector Base, For Quik-Spec™ Corrdination Panelboards, 600Vac/125Vdc, 20A, 1-Pole | Graybar Store
     
Bussmann (Eaton) - CUBEFuse Compact Circuit Protector Base, For Quik-Spec™ Corrdination Panelboards, 600Vac/125Vdc, 20A, 1-Pole - CCPB-1-20CF
+ / - Hover over image to Zoom
Other Views

    CUBEFuse Compact Circuit Protector Base, For Quik-Spec™ Corrdination Panelboards, 600Vac/125Vdc, 20A, 1-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CCPB-1-20CF
    SKU: 25442653
    $67.98
    Checking Pricing
         
    Amperage Rating:17-1/2 To 20 Amp
    Poles:1
    Voltage Rating:600 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CCPB-1-20CF
    • UNSPSC 39122233
    • Amperage Rating 17-1/2 To 20 Amp
    • Poles 1
    • Voltage Rating 600 Vac
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CCP BASE, 1 POLE, 20A CF PANEL BOARD