Bussmann (Eaton) CCP-AUX Auxiliary Contact, NO/NC, 5A/240 Vac Signal Output, Switch Status Up to 60A | Graybar Store
     
Bussmann (Eaton) - Auxiliary Contact, NO/NC, 5A/240 Vac Signal Output, Switch Status Up to 60A - CCP-AUX
+ / - Hover over image to Zoom
Other Views

    Auxiliary Contact, NO/NC, 5A/240 Vac Signal Output, Switch Status Up to 60A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CCP-AUX
    SKU: 25167937
    $18.51
    Checking Pricing
         
    Amperage Rating:5 Amp
    Voltage Rating:240 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CCP-AUX
    • UNSPSC 39121600
    • Amperage Rating 5 Amp
    • Voltage Rating 240 Vac
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    5AMP 240VAC DISCON SW AUX CONT