Bussmann (Eaton) CCP-3-30M Compact Circuit Protector, 240V, 30A, 3-Pole | Graybar Store
     
Bussmann (Eaton) - Compact Circuit Protector, 240V, 30A, 3-Pole - CCP-3-30M
+ / - Hover over image to Zoom
Other Views

    Compact Circuit Protector, 240V, 30A, 3-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CCP-3-30M
    SKU: 25167935
    $110.55
    Checking Pricing
         
    Amperage Rating:30A
    Poles:3
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CCP-3-30M
    • UNSPSC 39122205
    • Amperage Rating 30A
    • Poles 3
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3-pole UL 508 amp midget fuse compact circuit proctetor disconnet switch