Bussmann (Eaton) CCP-2-30M Compact Circuit Protector, 240V, 30A, 2-Pole | Graybar Store
     
Bussmann (Eaton) - Compact Circuit Protector, 240V, 30A, 2-Pole - CCP-2-30M
+ / - Hover over image to Zoom
Other Views

    Compact Circuit Protector, 240V, 30A, 2-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CCP-2-30M
    SKU: 25167932
    $73.21
    Checking Pricing
         
    Amperage Rating:30 Amp
    Poles:2-Pole
    Voltage Rating:240 Vac (UL), 400 Vac (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CCP-2-30M
    • UNSPSC 39122205
    • Amperage Rating 30 Amp
    • Poles 2-Pole
    • Voltage Rating 240 Vac (UL), 400 Vac (IEC)
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    30AMP 240V 2PL COMPACT CKT PROT