Columbia Lighting CCL24-5040 Hubbell, Troffer, LED, 120 to 277V, 43.9W, 5191 lm Lumen Output, 4000K, 2x4 ft. | Graybar Store
     
Columbia Lighting - Hubbell, Troffer, LED, 120 to 277V, 43.9W, 5191 lm Lumen Output, 4000K, 2x4 ft. - CCL24-5040
+ / - Hover over image to Zoom
Other Views

    Hubbell, Troffer, LED, 120 to 277V, 43.9W, 5191 lm Lumen Output, 4000K, 2x4 ft.

    Manufacturer: Columbia Lighting
    Manufacturer #: CCL24-5040
    SKU: 25937247
    $145.48
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:43.9W
    Lumen Output:5191 lm
    Color Temperature (Kelvin):4000
    Additional Options:0-10V Dimming Control
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # CCL24-5040
    • Additional Options 0-10V Dimming Control
    • Additional Features Suitable for Damp Location
    • Brand Hubbell
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 43.9W
    • Lumen Output 5191 lm
    • Voltage 120 to 277 V
    • ECCN EAR99
    Product Overview:
    CCL24-5040 Recessed Linear Troffers CCL
    Available in 2’x2’ or 2’x4’;3,300 - 5,000 lumens;Up to 118 lumens per watt;Choice of two color temperatures;0-10V dimming, standard;Fully assembled for quick installation;Frosted acrylic lens;Recessed Mount;Universal voltage (120-277V);IC rated;54,000+ hour LEDs at L70 for reduced maintenance;Emergency battery backup available;5-Wire Flex available