Crouse Hinds (Eaton) CCHUX60RHAZ Emergency Exit Signs, Aluminum, LED, Nickel Cadmium, Silver HousingWith Red Letters, 2.7 (120V)W, 3.2 (277V)W | Graybar Store
     
Crouse Hinds (Eaton) - Emergency Exit Signs, Aluminum, LED, Nickel Cadmium, Silver HousingWith Red Letters, 2.7 (120V)W, 3.2 (277V)W - CCHUX60RHAZ
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, Nickel Cadmium, Silver HousingWith Red Letters, 2.7 (120V)W, 3.2 (277V)W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CCHUX60RHAZ
    SKU: 25232884
    $1,101.91
    Checking Pricing
         
    Quick Order:Y
    Additional Features:AC Only LED
    Battery Type:Nickel Cadmium
    Color:Silver Housing with Red Letters
    Fixture Wattage:2.7 (120 V) W, 3.2 (277 V) W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CCHUX60RHAZ
    • Color Silver Housing with Red Letters
    • UNSPSC 39112102
    • Additional Features AC Only LED
    • Battery Type Nickel Cadmium
    • Fixture Wattage 2.7 (120 V) W, 3.2 (277 V) W
    • Housing Material Aluminum
    • Lamp Type LED
    • SKU Spec Sheet
      CCHUX60RHAZ Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CCH UX Series LED Exit Signs
    Wet location, outdoor rated for use in the most demanding environments;Optional hazardous location rating available;Dual voltage 120V/277V reduces wiring errors;Heavy duty nickel cadmium battery for long life;24-hour charge and recharge recovery time increases safety;Heavy duty injection molded polycarbonate lens protects against impact and corrosion;Brown-out protection protects battery and reduces labor;Heavy duty aluminum die cast housing protects against impact and chemical resistance;LEDs provide long life, even illumination, and energy savings;Wide operating temperature range (-45°C to 45°C);Self-diagnostic testing reduces costs by eliminating scheduled equipment verification tests;Heavy duty nickel cadmium battery for long life meets 90 minute requirements for battery operated emergency system