Panduit CCH38-S10-C0 Fixed Diameter Cable Clamp, #10 Screw (M5), 0.38 in. (90.7mm) Bundle, Black, Standard | Graybar Store
     
Panduit - Fixed Diameter Cable Clamp, #10 Screw (M5), 0.38 in. (90.7mm) Bundle, Black, Standard - CCH38-S10-C0
+ / - Hover over image to Zoom
Other Views

    Fixed Diameter Cable Clamp, #10 Screw (M5), 0.38 in. (90.7mm) Bundle, Black, Standard

    Manufacturer: Panduit
    Manufacturer #: CCH38-S10-C0
    SKU: 25069591
    $22.24
    Checking Pricing
         
    Color:Black
    Mounting Type:#10 Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CCH38-S10-C0
    • Color Black
    • UNSPSC 39121705
    • Materials Weather Resistant Nylon 6.6
    • Mounting Type #10 Screw Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fixed diameter cable clamp, heavy duty, #10 screw (M5), .38" (9.7mm) bundle, black, standard package.
    Fixed diameter cable clamp, heavy duty, #10 screw (M5), .38" (9.7mm) bundle, black, standard package.