Panduit CCH25-S10-M Fixed Diameter Cable Clamp, #10 Screw (M5), 0.25 in. (60.4mm) Bundle, White, Bulk | Graybar Store
     
Panduit - Fixed Diameter Cable Clamp, #10 Screw (M5), 0.25 in. (60.4mm) Bundle, White, Bulk - CCH25-S10-M
+ / - Hover over image to Zoom
Other Views

    Fixed Diameter Cable Clamp, #10 Screw (M5), 0.25 in. (60.4mm) Bundle, White, Bulk

    Manufacturer: Panduit
    Manufacturer #: CCH25-S10-M
    SKU: 88197268
    $89.96
    Checking Pricing
         
    Color:Natural
    Mounting Type:#10 (M5) Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CCH25-S10-M
    • Color Natural
    • UNSPSC 39121705
    • Materials Nylon 6.6
    • Mounting Type #10 (M5) Screw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fixed diameter cable clamp, heavy duty, #10 screw (M5), .25" (6.4mm) bundle, white, bulk package.
    Fixed diameter cable clamp, heavy duty, #10 screw (M5), .25" (6.4mm) bundle, white, bulk package.