Corning CCH-UM24-05-70Q Plug & Play™ Universal Fiber Module, LC, 24, Multimode 50 µm (OM4), Shuttered LC Duplex to MTP | Graybar Store
     
Corning - Plug & Play™ Universal Fiber Module, LC, 24, Multimode 50 µm (OM4), Shuttered LC Duplex to MTP - CCH-UM24-05-70Q
+ / - Hover over image to Zoom
Other Views

    Plug & Play™ Universal Fiber Module, LC, 24, Multimode 50 µm (OM4), Shuttered LC Duplex to MTP

    Manufacturer: Corning
    Manufacturer #: CCH-UM24-05-70Q
    SKU: 25842279
    $944.69
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Multimode 50 µm (OM4)
    Color:Blue
    Adapter Housing Color:Turquoise
    No. of Adapters:12
    Packaging:1 per Package
    Adapter Type:Shuttered LC Duplex to MTP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-UM24-05-70Q
    • Color Blue
    • Connector Type LC
    • Adapter Housing Color Turquoise
    • Adapter Type Shuttered LC Duplex to MTP
    • Fiber Category Multimode 50 µm (OM4)
    • Fiber Count 24
    • No. of Adapters 12
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 24, Multimode 50 µm (OM4), Blue, Turquoise, 12, 1 per Package, Shuttered LC Duplex to MTP