Corning CCH-UM12-05-93T Plug & Play™ Universal Fiber Module, LC, 12, Multimode 50µm (OM3), Aqua, 6, Shuttered LC to MTP, Shuttered LC, F-Type | Graybar Store
     
Corning - Plug & Play™ Universal Fiber Module, LC, 12, Multimode 50µm (OM3), Aqua, 6, Shuttered LC to MTP, Shuttered LC, F-Type - CCH-UM12-05-93T
+ / - Hover over image to Zoom
Other Views

    Plug & Play™ Universal Fiber Module, LC, 12, Multimode 50µm (OM3), Aqua, 6, Shuttered LC to MTP, Shuttered LC, F-Type

    Manufacturer: Corning
    Manufacturer #: CCH-UM12-05-93T
    SKU: 25247337
    $519.25
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode 50 µm (OM3)
    Adapter Housing Color:Aqua
    No. of Adapters:6
    Adapter Type:Shuttered LC to MTP
    Style:Ultra Low-Less
    Adapter Type Front:Shuttered LC
    Module:F-Type
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-UM12-05-93T
    • Style Ultra Low-Less
    • Connector Type LC
    • UNSPSC 43223300
    • Adapter Housing Color Aqua
    • Adapter Type Shuttered LC to MTP
    • Adapter Type Front Shuttered LC
    • Fiber Category Multimode 50 µm (OM3)
    • Fiber Count 12
    • Module F-Type
    • No. of Adapters 6
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 12, Multimode 50 µm (OM3), Aqua, 6, Shuttered LC to MTP, Ultra Low-Less, Shuttered LC, F-Type