Corning CCH-CS12-E7-P00TE Closet Connector Housing Pigtail Cassette, SC, 12, Multimode 50 µm (OM3 / OM4), 1 per Package | Graybar Store
     
Corning - Closet Connector Housing Pigtail Cassette, SC, 12, Multimode 50 µm (OM3 / OM4), 1 per Package - CCH-CS12-E7-P00TE
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Pigtail Cassette, SC, 12, Multimode 50 µm (OM3 / OM4), 1 per Package

    Manufacturer: Corning
    Manufacturer #: CCH-CS12-E7-P00TE
    SKU: 25437721
    $423.51
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode 50 µm (OM3/OM4)
    Packaging:1 per Package
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CS12-E7-P00TE
    • Connector Type SC
    • Adapter Type SC
    • Fiber Category Multimode 50 µm (OM3/OM4)
    • Fiber Count 12
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SC, 12, Multimode 50 µm (OM3 / OM4), 1 per Package