Corning CCH-CS12-E4-P00QE Closet Connector Housing Pigtail Cassette, LC, 12, Multimode 50 µm (OM4), 1 per Package, LC Duplex | Graybar Store
     
Corning - Closet Connector Housing Pigtail Cassette, LC, 12, Multimode 50 µm (OM4), 1 per Package, LC Duplex - CCH-CS12-E4-P00QE
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Pigtail Cassette, LC, 12, Multimode 50 µm (OM4), 1 per Package, LC Duplex

    Manufacturer: Corning
    Manufacturer #: CCH-CS12-E4-P00QE
    SKU: 25479722
    $458.62
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode 50 µm (OM4)
    Packaging:1 per Package
    Adapter Type:LC Duplex
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CS12-E4-P00QE
    • Connector Type LC
    • Adapter Type LC Duplex
    • Fiber Category Multimode 50 µm (OM4)
    • Fiber Count 12
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 12, Multimode 50 µm (OM4), 1 per Package, LC Duplex