Corning CCH-CS06-D9-P00RE Closet Connector Housing Pigtail Cassette, SC, 6, Singlemode (OS2), Blue, 3, 1 per Package | Graybar Store
     
Corning - Closet Connector Housing Pigtail Cassette, SC, 6, Singlemode (OS2), Blue, 3, 1 per Package - CCH-CS06-D9-P00RE
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Pigtail Cassette, SC, 6, Singlemode (OS2), Blue, 3, 1 per Package

    Manufacturer: Corning
    Manufacturer #: CCH-CS06-D9-P00RE
    SKU: 25687277
    $283.23
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:6
    Fiber Category:Singlemode (OS2)
    Color:Blue
    Adapter Housing Color:Blue
    No. of Adapters:3
    Packaging:1 per Package
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CS06-D9-P00RE
    • Color Blue
    • Connector Type SC
    • Adapter Housing Color Blue
    • Adapter Type SC
    • Fiber Category Singlemode (OS2)
    • Fiber Count 6
    • No. of Adapters 3
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SC, 6, Singlemode (OS2), Blue, 3, 1 per Package