Corning CCH-CPE4-90 Closet Connector Housing Panels, 144 Strand, Singlemode (OS2), Green, 12, 1 per Package, MTP | Graybar Store
     
Corning - Closet Connector Housing Panels, 144 Strand, Singlemode (OS2), Green, 12, 1 per Package, MTP - CCH-CPE4-90
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Panels, 144 Strand, Singlemode (OS2), Green, 12, 1 per Package, MTP

    Manufacturer: Corning
    Manufacturer #: CCH-CPE4-90
    SKU: 25442421
    $387.94
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:144
    Fiber Category:Singlemode (OS2)
    Color:Green
    Adapter Housing Color:Green
    No. of Adapters:12
    Packaging:1 per Package
    Adapter Type:MTP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CPE4-90
    • Color Green
    • Adapter Housing Color Green
    • Adapter Type MTP
    • Fiber Category Singlemode (OS2)
    • Fiber Count 144
    • No. of Adapters 12
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    144, Singlemode (OS2), Green, 12, 1 per Package, MTP