Corning CCH-CPE4-69 Closet Connector Housing Panels, 144 Strand, Multimode 62.5 µm (OM1), Beige, 12, 1 per Package, MTP | Graybar Store
     
Corning - Closet Connector Housing Panels, 144 Strand, Multimode 62.5 µm (OM1), Beige, 12, 1 per Package, MTP - CCH-CPE4-69
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Panels, 144 Strand, Multimode 62.5 µm (OM1), Beige, 12, 1 per Package, MTP

    Manufacturer: Corning
    Manufacturer #: CCH-CPE4-69
    SKU: 25227927
    $331.88
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:144
    Fiber Category:Multimode 62.5 µm (OM1)
    Color:Beige
    Adapter Housing Color:Beige
    No. of Adapters:12
    Packaging:1 per Package
    Adapter Type:MTP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CPE4-69
    • Color Beige
    • Category DataComm>Modular Jacks and Accessories>Jacks, Outlets, Modules and Adapters
    • Adapter Housing Color Beige
    • Adapter Type MTP
    • Fiber Category Multimode 62.5 µm (OM1)
    • Fiber Count 144
    • No. of Adapters 12
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    144, Multimode 62.5 µm (OM1), Beige, 12, 1 per Package, MTP