Corning CCH-CP96-E3 Closet Connector Housing Panels, 96 Strand, Multimode 50 µm (OM3), Blue, Turquoise, 8, 1 per Package, MTP | Graybar Store
     
Corning - Closet Connector Housing Panels, 96 Strand, Multimode 50 µm (OM3), Blue, Turquoise, 8, 1 per Package, MTP - CCH-CP96-E3
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Panels, 96 Strand, Multimode 50 µm (OM3), Blue, Turquoise, 8, 1 per Package, MTP

    Manufacturer: Corning
    Manufacturer #: CCH-CP96-E3
    SKU: 25250290
    $247.47
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:96
    Fiber Category:Multimode 50 µm (OM3)
    Color:Blue
    Adapter Housing Color:Turquoise
    No. of Adapters:8
    Packaging:1 per Package
    Adapter Type:MTP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP96-E3
    • Color Blue
    • UNSPSC 43223300
    • Adapter Housing Color Turquoise
    • Adapter Type MTP
    • Fiber Category Multimode 50 µm (OM3)
    • Fiber Count 96
    • No. of Adapters 8
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    96, Multimode 50 µm (OM3), Blue, Turquoise, 8, 1 per Package, MTP