Corning CCH-CP24-BH Closet Connector Housing Panels, LC, 24 Strand, Green, LC Duplex | Graybar Store
     
Corning - Closet Connector Housing Panels, LC, 24 Strand, Green, LC Duplex - CCH-CP24-BH
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Panels, LC, 24 Strand, Green, LC Duplex

    Manufacturer: Corning
    Manufacturer #: CCH-CP24-BH
    SKU: 25900972
    $228.17
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Count:24
    Color:Green
    Adapter Type:LC Duplex
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP24-BH
    • Color Green
    • Connector Type LC
    • Adapter Type LC Duplex
    • Fiber Count 24
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 24, Green, LC Duplex