Corning CCH-CP12-BK Closet Connector Housing Panels, LC, 12 Strand, Orange, 6, LC Duplex | Graybar Store
     
Corning - Closet Connector Housing Panels, LC, 12 Strand, Orange, 6, LC Duplex - CCH-CP12-BK
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Panels, LC, 12 Strand, Orange, 6, LC Duplex

    Manufacturer: Corning
    Manufacturer #: CCH-CP12-BK
    SKU: 25918339
    $116.10
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Color:Orange
    No. of Adapters:6
    Adapter Type:LC Duplex
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP12-BK
    • Color Orange
    • Connector Type LC
    • Adapter Type LC Duplex
    • Fiber Count 12
    • No. of Adapters 6
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 12, Orange, 6, LC Duplex