Corning CCH-CP12-BH Closet Connector Housing Panels, LC, 12 Strand, Green, 6, LC Duplex | Graybar Store
     
Corning - Closet Connector Housing Panels, LC, 12 Strand, Green, 6, LC Duplex - CCH-CP12-BH
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Panels, LC, 12 Strand, Green, 6, LC Duplex

    Manufacturer: Corning
    Manufacturer #: CCH-CP12-BH
    SKU: 25918344
    $124.98
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Color:Green
    No. of Adapters:6
    Adapter Type:LC Duplex
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP12-BH
    • Color Green
    • Connector Type LC
    • Adapter Type LC Duplex
    • Fiber Count 12
    • No. of Adapters 6
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 12, Green, 6, LC Duplex