Corning CCH-CP08-A7 Closet Connector Housing Panel, LC, 8, Multimode, 4, LC Duplex | Graybar Store
     
Corning - Closet Connector Housing Panel, LC, 8, Multimode, 4, LC Duplex - CCH-CP08-A7
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Panel, LC, 8, Multimode, 4, LC Duplex

    Manufacturer: Corning
    Manufacturer #: CCH-CP08-A7
    SKU: 25407472
    $120.39
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:8
    Fiber Category:Multimode
    No. of Adapters:4
    Adapter Type:LC Duplex
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP08-A7
    • Connector Type LC
    • Adapter Type LC Duplex
    • Fiber Category Multimode
    • Fiber Count 8
    • No. of Adapters 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 8, Multimode, 4, LC Duplex