Corning CCH-CP06-21 Closet Connector Housing Panel, 6, Singlemode (OS2), Green, 1 per Package, FC, Metal | Graybar Store
     
Corning - Closet Connector Housing Panel, 6, Singlemode (OS2), Green, 1 per Package, FC, Metal - CCH-CP06-21
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Panel, 6, Singlemode (OS2), Green, 1 per Package, FC, Metal

    Manufacturer: Corning
    Manufacturer #: CCH-CP06-21
    SKU: 25201615
    $92.91
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:6
    Fiber Category:Singlemode (OS2)
    Color:Green
    Adapter Housing Color:Green
    No. of Adapters:6
    Packaging:1 per Package
    Adapter Type:FC
    Insert Material:Metal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP06-21
    • Color Green
    • Adapter Housing Color Green
    • Adapter Type FC
    • Fiber Category Singlemode (OS2)
    • Fiber Count 6
    • Insert Material Metal
    • No. of Adapters 6
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    6, Singlemode (OS2), Green, 1 per Package, FC, Metal