Molex CC4030A48M120 Cordset, Cable Cord Set, 10 AWG, 4 Conductor, 12 m L | Graybar Store
     
Molex - Cordset, Cable Cord Set, 10 AWG, 4 Conductor, 12 m L - CC4030A48M120
+ / - Hover over image to Zoom
Other Views

    Cordset, Cable Cord Set, 10 AWG, 4 Conductor, 12 m L

    Manufacturer: Molex
    Manufacturer #: CC4030A48M120
    SKU: 25373676
    $287.49
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Female-Male Gender, Straight to Straight Orientation
    Standard:UL Listed
    Conductor Size:10 AWG
    No. of Conductors:4
    Length:12 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # CC4030A48M120
    • No. of Conductors 4
    • Type Cordset
    • UNSPSC 39121413
    • Additional Features Female-Male Gender, Straight to Straight Orientation
    • Conductor Size 10 AWG
    • Connection Type Threaded
    • Length 12 m
    • No. of Poles 4
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cable Cord Set, Cordset, Threaded, 10 AWG, 4, 12 m, Female-Male Gender, Straight to Straight Orientation, UL Listed