Hubbell Wiring Device - Kellems CC3430 IEC Pin and Sleeve Cord Clamp Assembly, For 30A 3 and 4-Wire | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Cord Clamp Assembly, For 30A 3 and 4-Wire - CC3430
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Cord Clamp Assembly, For 30A 3 and 4-Wire

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CC3430
    SKU: 92078204
    $71.45
    Checking Pricing
         
    Use With:30 and 32A, 3- and 4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CC3430
    • UNSPSC 39121402
    • Accessory Type Replacement Cord Clamp
    • Use With 30 and 32A, 3- and 4-Wire
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IEC Pin and Sleeve Cord Clamp Assembly, Industrial Grade, For 30A 3 and 4-Wire, Furnished With Hardware