Cooper Power Systems (Eaton) CC2C04T Copper Top Connector, 2 AWG | Graybar Store
     
Cooper Power Systems (Eaton) - Copper Top Connector, 2 AWG - CC2C04T
+ / - Hover over image to Zoom
Other Views

    Copper Top Connector, 2 AWG

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: CC2C04T
    SKU: 22083487
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Tool Application:Connect underground cable to transformers
    Length:2.88 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # CC2C04T
    • Type Loadbreak Elbow
    • UNSPSC 39121448
    • Length 2.88 in.
    • Tool Application Connect underground cable to transformers
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Top Connector, 2 AWG