Thomas and Betts CC2-TB Sta-Kon® Butt Splice, Non-Insulated, 12 to 10 AWG, Copper | Graybar Store
     
Thomas and Betts - Sta-Kon® Butt Splice, Non-Insulated, 12 to 10 AWG, Copper - CC2-TB
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Butt Splice, Non-Insulated, 12 to 10 AWG, Copper

    Manufacturer: Thomas and Betts
    Manufacturer #: CC2-TB
    SKU: 88314686
    $0.32
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:12 to 10 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CC2-TB
    • Color Metallic
    • UNSPSC 39121449
    • Wire Size 12 to 10 AWG
    Product Overview:
    Sta-Kon® non-insulated butt splice, copper, 12 to 10 AWG,