Thomas and Betts CC-NPT-34-G-3 T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 3-Hole, 3/4 in., 0.230 to 0.290 in., Grey | Graybar Store
     
Thomas and Betts - T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 3-Hole, 3/4 in., 0.230 to 0.290 in., Grey - CC-NPT-34-G-3
+ / - Hover over image to Zoom
Other Views

    T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 3-Hole, 3/4 in., 0.230 to 0.290 in., Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: CC-NPT-34-G-3
    SKU: 25005823
    $6.37
    Checking Pricing
         
    Additional Features:25005823
    Size:0.23 to 0.29 in.
    Color:Grey
    Standard:UL E13938, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CC-NPT-34-G-3
    • Color Grey
    • Size 0.23 to 0.29 in.
    • UNSPSC 39121431
    • Additional Features 25005823
    • Standard UL E13938, CSA
    • SKU Spec Sheet
      CC-NPT-34-G-3 Spec Sheet
    • ECCN EAR99
    • Country of Origin TR - Turkey
    Product Overview:
    Multi-Hole Cord Grip Connector with 3 Openings, 3/4 Inch Thread Length 0.590 Inch/15mm, Cable Range 0.230 to 0.290 Inch, Nylon, Gray