Thomas and Betts CC-NPT-34-G-2 T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 2-Hole, 3/4 in., 0.230 to 0.290 in., Grey | Graybar Store
     
Thomas and Betts - T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 2-Hole, 3/4 in., 0.230 to 0.290 in., Grey - CC-NPT-34-G-2
+ / - Hover over image to Zoom
Other Views

    T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 2-Hole, 3/4 in., 0.230 to 0.290 in., Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: CC-NPT-34-G-2
    SKU: 25005822
    $6.31
    Checking Pricing
         
    Cable Range (Inches):0.23 to 0.29 in.
    Additional Features:Sturdy Cable Sealing Mechanism Which Results In Superior Strain Relief
    Size:3/4 in.
    Color:Grey
    Material:Nylon
    Standard:UL E13938, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CC-NPT-34-G-2
    • Color Grey
    • Size 3/4 in.
    • UNSPSC 39121431
    • Additional Features Sturdy Cable Sealing Mechanism Which Results In Superior Strain Relief
    • Cable Range (Inches) 0.23 to 0.29 in.
    • Materials Nylon 6
    • Material Nylon
    • Standard UL E13938, CSA
    • SKU Spec Sheet
      CC-NPT-34-G-2 Spec Sheet
    • ECCN EAR99
    • Country of Origin TR - Turkey
    Product Overview:
    Multi-Hole Cord Grip Connector with 2 Openings, 3/4 Inch Thread Length 0.590 Inch/15mm, Cable Range 0.230 to 0.290 Inch, Nylon, Gray