Thomas and Betts CC-NPT-12-G-2 T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 2-Hole, 1/2 in., 0.190 to 0.250 in., Grey | Graybar Store
     
Thomas and Betts - T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 2-Hole, 1/2 in., 0.190 to 0.250 in., Grey - CC-NPT-12-G-2
+ / - Hover over image to Zoom
Other Views

    T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 2-Hole, 1/2 in., 0.190 to 0.250 in., Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: CC-NPT-12-G-2
    SKU: 25005820
    $5.13
    Checking Pricing
         
    Cable Range (Inches):0.19 to 0.25 in.
    Additional Features:Sturdy Cable Sealing Mechanism Which Results In Superior Strain Relief
    Size:1/2 in.
    Color:Grey
    Material:Nylon
    Standard:UL E13938, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CC-NPT-12-G-2
    • Color Grey
    • Size 1/2 in.
    • UNSPSC 39121431
    • Additional Features Sturdy Cable Sealing Mechanism Which Results In Superior Strain Relief
    • Cable Range (Inches) 0.19 to 0.25 in.
    Product Overview:
    Multi-Hole Cord Grip Connector with 2 Openings, 1/2 Inch Thread Length 0.590 Inch/15mm, Cable Range 0.190 to 0.250 Inch, Nylon, Gray