Thomas and Betts CC-NPT-1-G T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 1 in., 0.709 to 0.984 in., Grey | Graybar Store
     
Thomas and Betts - T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 1 in., 0.709 to 0.984 in., Grey - CC-NPT-1-G
+ / - Hover over image to Zoom
Other Views

    T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 1 in., 0.709 to 0.984 in., Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: CC-NPT-1-G
    SKU: 99419139
    $5.09
    Checking Pricing
         
    Cable Range (Inches):0.709 to 0.984 in.
    Additional Features:Sturdy Cable Sealing Mechanism Which Results In Superior Strain Relief
    Size:1 in.
    Color:Grey
    Material:Nylon
    Standard:UL E13938, CSA, NEMA 4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CC-NPT-1-G
    • Color Grey
    • Size 1 in.
    • UNSPSC 39121431
    • Additional Features Sturdy Cable Sealing Mechanism Which Results In Superior Strain Relief
    • Cable Range (Inches) 0.709 to 0.984 in.
    Product Overview:
    Cable Gland with NPT Threads, NPT Thread Size 1 Inch, Cord Range 0.709 Inch/18mm to 0.984 Inch/25mm, Thread Length 0.709 Inch/18mm, IP68 Rating, Halogen Free, Nylon, Gray