Panduit CBXS4IG-AY Surface Mount Box, ABS (Box), Polycarbonate (Door), Surface Mount, 4 Port, Grey | Graybar Store
     
Panduit - Surface Mount Box, ABS (Box), Polycarbonate (Door), Surface Mount, 4 Port, Grey - CBXS4IG-AY
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box, ABS (Box), Polycarbonate (Door), Surface Mount, 4 Port, Grey

    Manufacturer: Panduit
    Manufacturer #: CBXS4IG-AY
    SKU: 25117463
    $14.15
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Grey
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):3.28 in. x 4.65 in. x 0.94 in.
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:CBXS4IG-AY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBXS4IG-AY
    • Color Grey
    • Jack Type Mini-Com® Module
    • Part Number CBXS4IG-AY
    • No. of Ports 4
    • UNSPSC 43223301
    • Dimensions (Inches) 3.28 in. x 4.65 in. x 0.94 in.
    • Labels Yes
    • Made Of ABS (Box), Polycarbonate (Door)
    • Mounting Surface Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Mini-Com® Module
    • SKU Spec Sheet
      CBXS4IG-AY Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Surface Mount Box, ABS (Box), Polycarbonate (Door), Surface Mount, 4, Grey, 1 per Package, 10 per Package