Panduit CBXS3IG-AY Surface Mount Box, Surface Mount, 3 Port, Grey, 3.31 x 3.62 x 0.94 in. | Graybar Store
     
Panduit - Surface Mount Box, Surface Mount, 3 Port, Grey, 3.31 x 3.62 x 0.94 in. - CBXS3IG-AY
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box, Surface Mount, 3 Port, Grey, 3.31 x 3.62 x 0.94 in.

    Manufacturer: Panduit
    Manufacturer #: CBXS3IG-AY
    SKU: 25117461
    $10.48
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:3
    Color:Grey
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):3.31 in. x 3.62 in. x 0.94 in.
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:CBXS3IG-AY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBXS3IG-AY
    • Color Grey
    • Jack Type Mini-Com® Module
    • Part Number CBXS3IG-AY
    • No. of Ports 3
    • UNSPSC 43223301
    • Dimensions (Inches) 3.31 in. x 3.62 in. x 0.94 in.
    • Labels Yes
    • Mounting Surface Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Mini-Com® Module
    • SKU Spec Sheet
      CBXS3IG-AY Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Surface Mount Box, Surface Mount, 3, Grey, 1 per Package, 10 per Package, 3.31 x 3.62 x 0.94 in, Yes, Mini-Com® Module