Panduit CBXQ2WH-A Surface Mount Box, 2 Port, White, 0.98 x 2.105 x 2.6 in | Graybar Store
Message Dialog
Display Update Message
17065
25887620
[
{
"catentry_id" : "843084",
"Attributes" : {
"Quick Order_Y":"8"
,
"No. of Ports_2":"27"
,
"Color_White":"28"
,
"Packaging_1 per Package, 10 per Package":"29"
,
"Dimensions (Inches)_0.98 x 2.105 x 2.6":"30"
,
"Labels_Yes":"31"
,
"Jack Type_Mini-Com® Module":"32"
,
"Use With_Mini-Com® Module":"33"
,
"Part Number_CBXQ2WH-A":"34"
},
"DescriptiveAttributes" : {
"Type_Surface Mount Box":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_43223301":"4"
,
"Mounting_Surface Mount":"5"
,
"SAP Delivery Unit_1":"6"
,
"Commerce SAP Alternate UOM Qty_1":"7"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/cbxq2wh-panduit-25887620-spec-sheet-sku-spec-sheet/d6a7ea94603bf174e27128ee5524e4eb-836462.pdf":"9"
,
"SAP Material Type_ZSTD":"10"
,
"SAP POA_01":"11"
,
"SAP GTIN_613056169425":"12"
,
"SAP ECCN_EAR99":"13"
,
"SAP Country of Origin_CN - China":"14"
,
"SAP Country Name_China":"15"
,
"SAP Country Code_CN":"16"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"17"
,
"CFP_NO":"18"
,
"SAP Price Unit B_1":"19"
,
"SAP Price Unit A_1":"20"
,
"SAP Price Column L_6.66":"21"
,
"SAP Price Column B_5.33":"22"
,
"SAP Price Column A_5.99":"23"
,
"SAP Unit_EA":"24"
,
"SAP Price Unit L_1":"25"
,
"SAP Prefix Purchase Group_PANPC":"26"
},
}
]
Surface Mount Box, 2 Port, White, 0.98 x 2.105 x 2.6 in
Manufacturer:
Panduit
Manufacturer #:
CBXQ2WH-A
SKU:
25887620
Checking Pricing
Quick Order:Y
No. of Ports:2
Color:White
Packaging:1 per Package, 10 per Package
Dimensions (Inches):0.98 x 2.105 x 2.6
Labels:Yes
Jack Type:Mini-Com® Module
Use With:Mini-Com® Module
Part Number:CBXQ2WH-A
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Panduit
-
Manufacturer #
CBXQ2WH-A
-
Color
White
-
Jack Type
Mini-Com® Module
-
Part Number
CBXQ2WH-A
-
Type
Surface Mount Box
-
No. of Ports
2
-
UNSPSC
43223301
-
Dimensions (Inches)
0.98 x 2.105 x 2.6
-
Labels
Yes
-
Mounting
Surface Mount
-
Packaging
1 per Package, 10 per Package
-
Use With
Mini-Com® Module
-
SKU Spec Sheet
CBXQ2WH-A Spec Sheet
-
ECCN
EAR99
-
Country of Origin
CN - China
Product Overview:
Surface Mount Box, Surface Mount, 2, White, 1 per Package, 10 per Package, 0.98 x 2.105 x 2.6 in, Yes, Mini-Com® Module